Beli blue point tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Blue Point Pinch Bar (Linggis)
    Mulai

    Rp2.599.900

    Blue Point Pinch Bar (Linggis)
    Deskripsi:
    Pinch bars have a tapered point on one end and a chisel-type edge on the other
    atribut:
    • Stock (inch): 3/4
    • Edge (inch): 7/8
    • Length (inch): 38
  2. Blue Point Flexible Magnetic Pick-Up Tool (Alat Pengambil Magnetik)
    Mulai

    Rp869.900

    Blue Point Flexible Magnetic Pick-Up Tool (Alat Pengambil Magnetik)
    atribut:
    • Country of Origin: USA
    • Magnet Lift (lbs): 3-1/2
    • Length Size (inch): 21
    • Flexible Section (inch): 14
  3. Blue Point Lighted Flexible Spring Claw
    Mulai

    Rp689.900

    Blue Point Lighted Flexible Spring Claw
    atribut:
    • Overall Length (inch): 25-11/16
    • Country of Origin: China
    • Flexible Section Length (inch): 16-3/4
    • Maximum Jaw Opening (inch): 1.25
    • No. of Claws: 4
  4. ASTRO PRODUCTS wire twister
    Mulai

    Rp989.900

    ASTRO PRODUCTS wire twister
    atribut:
    • Overall Height (mm): 214
  5. Blue Point Right Hand Wire Twister/Cutter
    Mulai

    Rp5.299.900

    Blue Point Right Hand Wire Twister/Cutter
    atribut:
    • Overall Length (inch): 10-1/2
    • Country of Origin: USA
    • Wire Capacity (inch): 0.06
    • Wire Retainer: No
  6. SwissTech Spiral Point Tap Blue Ring 371 HSS-EV Ox
    Mulai

    Rp519.900

    SwissTech Spiral Point Tap Blue Ring 371 HSS-EV Ox
    Deskripsi:
    Spiral Point/Gun Nose - ISO Metric Coarse HSS-EV Oxidised Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.
    atribut:
    • Dimensions Standard: DIN 371
    • Tap Type: Spiral Point
    • Ring Color: Blue
    • Class of Fit: 6HX
    • Thread Standard: Metric Coarse
    • Material: Vanadium High Speed Steel
    • Application Materials: Stainless Steel
    • Thread Direction: Right Hand
    • Material Grade: M35
    • Coolant Delivery: External
    • Finish/Coating: Steam Tempered
    • Number of Flutes: 3
  7. BluePoint Combination Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp159.900

    BluePoint Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    -Dual compound soft grip handles provide good grip and comfort-Drop forged chrome/nickel alloy is fine polished for corrosion resistant finish Categorie: Pliers & Cutters Pliers Sets/Standard & Mini.
  8. BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)
    Mulai

    Rp1.299.900

    BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)
    Deskripsi:
    Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
  9. BluePoint Dual Punch Tools
    Mulai

    Rp6.199.900

    BluePoint Dual Punch Tools
    Deskripsi:
    - Paddle style trigger for maximum control- Handle exhaust directed away from operator- Ball bearing mounted rotary air motor for long service- Built-in speed regulator provides torque control- Removable brass filter screens out dirt and debris-
    atribut:
    • Air Consumption, Free Speed: 320l/min
    • Air Inlet Thread Size: 1/4inch-18 NPT
    • Vibration Level: less than 2.5m/s²
    • Length: 235mm
    • Recommended Hose Size: 3/8inch
    • Categorie: Power Tools Air Tools
    • Sound Level (dBA): 48.6dBa
  10. BLUE-POINT Flex Ratchet Glasses with Switch
    Mulai

    Rp1.999.900

    BLUE-POINT Flex Ratchet Glasses with Switch
    Deskripsi:
    Swing type combination ratchet wrench with switching lever.Tightening and loosening work can be switched with a switch, so continuous work is possible without unplugging.*There may be minor scratches, rust, scuffs, etc., but this does not affect performance. Please note. *This item is in stock from the manufacturer, but if it is out of stock, it will be ordered from overseas and delivery will take approximately 2 months.
    atribut:
    • Flexible Head: Yes
    • Ratchet Mechanism: Yes
  11. BluePoint Double Box End Wrench 45 Degree Foam Set (Kunci Ring)
    Mulai

    Rp1.599.900

    BluePoint Double Box End Wrench 45 Degree Foam Set (Kunci Ring)
    Deskripsi:
    Set of Content : - 45° Double Ring Wrenches : 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x27mm.
  12. BluePoint 1/4inch Drive Socket & Wrench (Kunci Sok Set)
    Mulai

    Rp989.900

    BluePoint 1/4inch Drive Socket & Wrench (Kunci Sok Set)
    Deskripsi:
    Contents: 1/4inch Drive:- Standard Sockets 6-Point. 13 pcs. 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm- Deep Sockets 6-Point. 11 pcs. 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm- Quick Release Ratchet 1 pc.- Spinner Handle 1 pc.- Extension
    atribut:
    • Categorie: Master Tools Sets Building
  13. BluePoint Hex Key (Kunci L)
    Mulai

    Rp139.900

    BluePoint Hex Key (Kunci L)
    Deskripsi:
    - Made from high torque steel- Heavy duty usage- Satin finish
  14. BluePoint Combination Wrench High Polish (Kunci Ring Pas)
    Mulai

    Rp87.900

    BluePoint Combination Wrench High Polish (Kunci Ring Pas)
    Deskripsi:
    - Manufactured from high grade steel alloy- Features a Lifetime Warranty and exceeds ANSI Standards- New high polish
    atribut:
    • Categorie: Wrenches Combination
  15. BluePoint Universal Joints
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    BluePoint Universal Joints
    Deskripsi:
    - Specially heat treated for impact use to provide longlife, safety, and durability- Suitable for use with pneumatic and electric impactwrenches- Drive end features pin retention hole and groove
  16. BluePoint 1/2 Inch Drive Socket Set (Kunci Soket Set)
    Mulai

    Rp1.499.900

    BluePoint 1/2 Inch Drive Socket Set (Kunci Soket Set)
    Deskripsi:
    Set of Content : - Sockets 6-Point : 18pcs. 8 to 22, 24, 27, 30, 32mm, - Spark Plug Sockets : 2pcs. 16, 21mm, - Ratchet Handle : 1pc, - Extension Bars : 2pcs. 5, 10inch, - Sliding T-Handle : 1pc, - Universal Joint : 1 pc.
  17. Paperline Copy Paper Signature A3 80gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    Paperline Copy Paper Signature A3 80gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 80
    • Size: A3
    • Size (mm): 297x420
  18. Maped Math Study Compass
    Mulai

    Rp90.900

    Maped Math Study Compass
    Deskripsi:
    10 Piece Case Study Set Satu set jangka yang cocok digunakan untuk kebutuhan tugas sekolah Terdiri dari : - Satu jangka dengan penyangga universal. - Satu jangan dengan lead. - Satu batang pensil. - Satu penghapus pensil. - Satu serutan pensil. - Satu penggaris 15 Cm. - Dua penggaris segitiga = 45° & 60° - Satu busur 180 derajat. - Satu buah lead isi ulang.
  19. monotaro Air Coil Hose (Selang Angin Spiral)
    Mulai

    Rp179.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
Daftar Harga blue point tools Terbaru October 2026
Blue Point Pinch Bar (Linggis)Rp2.599.900
Blue Point Flexible Magnetic Pick-Up Tool (Alat Pengambil Magnetik)Rp869.900
Blue Point Lighted Flexible Spring ClawRp689.900
ASTRO PRODUCTS wire twisterRp989.900
Blue Point Right Hand Wire Twister/CutterRp5.299.900
SwissTech Spiral Point Tap Blue Ring 371 HSS-EV OxRp519.900
BluePoint Combination Pliers (Tang Jepit Kombinasi)Rp159.900
BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)Rp1.299.900
BluePoint Dual Punch ToolsRp6.199.900
BLUE-POINT Flex Ratchet Glasses with SwitchRp1.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)